Check Availability
  • VITEK 

    HD Analog Camera,Pan-Tilt-Zoom,Color

  • Item # 483C40
  • Mfr. Model # VT-TPTZ18HR-5N
HD Analog Camera,Pan-Tilt-Zoom,Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C40
Mfr. Model # VT-TPTZ18HR-5N
UNSPSC #46171610
Shipping Weight 13.1 lbs
Country of Origin China *
Item Camera
Lens 18x Optical Zoom
Line Resolution 5 MP, 4 MP
Power Supply Not Included
Power Consumption 48W
Mount Corner, Pole
Scanning Progressive
Pixels 2560 x 1960
Camera Body Color White
Luminance Factor 0 lux IR On, 0.005 lux (B/W), 0.05 lux (Color)
Illumination Yes
Includes Mounting Screws, Power Cables
For Use With Mfr. No. VT-TKBD1, VT-TPT-CNMT, VT-TPT-PLMT, VT-TPT-JB01, VT-TPT-PDM1
Day/Night Capable Day/Night
Detection Range 0 to 120 ft.
IR Illuminator Wavelength 850nm
Features 3D DNR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms