Check Availability
Digital Video Recorder Kit, Fixed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483D83
Mfr. Model # VT-TH2KT42TB-2
UNSPSC #46171621
Shipping Weight 10.0 lbs
Country of Origin China *
Item Digital Video Recorder Kit
Type Fixed
Cable Type Coaxial
Camera Height 3-7/16"
Camera Length 6-9/64"
Camera Resolution 1920 x 1080
Camera Voltage 12VDC
Camera Width 3-1/4"
Camera Diameter 2-3/4"
DVR Depth 10"
DVR Height 2"
DVR Width 10"
Focal Length 2.80mm
For Use With Mfr. No. VT-TJB01
Format Type PAL/NTSC
Hard Drive Size 2 TB
Includes (4) Bullet Cameras, DVR, Power Supply
Lens Fixed
Min. Light Level 0 Lux (IR On)
Mount Ceiling, Surface, or Wall
Number of Channels 4
Recorder Voltage 12VDC
Recording Modes Manual, Timer, Motion, Sensor
Recording Time Varies
Flash No
Display Color
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In