Check Availability
  • VITEK 

    Digital Video Recorder Kit, Fixed Type

  • Item # 483D78
  • Mfr. Model # VT-TH2KT41TD
Digital Video Recorder Kit, Fixed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483D78
Mfr. Model # VT-TH2KT41TD
UNSPSC #46171621
Shipping Weight 10.0 lbs
Country of Origin China *
Item Digital Video Recorder Kit
Type Fixed
Cable Type Coaxial
Camera Height 3-37/64"
Camera Length 3-1/4"
Camera Resolution 1920 x 1080
Camera Voltage 12VDC
Camera Width 2-1/2"
Camera Diameter 4-37/64"
DVR Depth 10"
DVR Height 2"
DVR Width 10"
Focal Length 3.60mm
For Use With Mfr. No. VT-TJB03
Format Type PAL/NTSC
Hard Drive Size 1 TB
Includes (4) Dome Cameras, DVR, Power Supply
Lens Fixed
Min. Light Level 0 Lux (IR On)
Mount Ceiling, Surface, or Wall
Number of Channels 4
Recorder Voltage 12VDC
Recording Modes Manual, Timer, Motion, Sensor
Recording Time Varies
Flash No
Display Color
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms