Check Availability
  • VITEK 

    Coaxial T Connector, RG-6 Cable, PK100

  • Item # 483C50
  • Mfr. Model # VT-BNC-T-1M100
Coaxial T Connector, RG-6 Cable, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C50
Mfr. Model # VT-BNC-T-1M100
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Coaxial T Connector
Connection BNC Male, BNC Female
Cable Type RG-6
Color Silver
Hz 0 to 1 GHz
Impedance 75 Ohms
Installation Method Crimp-On
Package Quantity 100
Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.