Check Availability
  • VITEK 

    Coaxial T Connector, RG-59 Cable, PK10

  • Item # 483C16
  • Mfr. Model # VT-BNC-T-1M10
Coaxial T Connector, RG-59 Cable, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C16
Mfr. Model # VT-BNC-T-1M10
UNSPSC #39121414
Shipping Weight 0.5 lbs
Country of Origin China *
Item Coaxial T Connector
Connection BNC Male, BNC Female
Cable Type RG-59
Color Silver
Hz 0 to 1 GHz
Impedance 75 Ohms
Installation Method Crimp-On
Package Quantity 10
Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.