Check Availability
  • VITEK 

    Coaxial Crimp Connector, BNC Male, PK10

  • Item # 483C10
  • Mfr. Model # VT-BNC-CRMP-PLM10
Coaxial Crimp Connector, BNC Male, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C10
Mfr. Model # VT-BNC-CRMP-PLM10
UNSPSC #39121414
Shipping Weight 0.5 lbs
Country of Origin China *
Item Coaxial Crimp Connector
Connection BNC Male
Cable Type RG-59
Color Silver
Hz 0 to 1 GHz
Impedance 75 Ohms
Installation Method Crimp-On
Package Quantity 10
Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.