This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • VITEK 

    Coaxial Connector, BNC Female, RG-6 Cable

  • Item # 54DL72
  • Mfr. Model # VT-BNC-T-3F
Coaxial Connector, BNC Female, RG-6 Cable

See alternate products available online.

Technical Specifications

Item # 54DL72
Mfr. Model # VT-BNC-T-3F
UNSPSC #39121414
Shipping Weight 0.25 lbs
Country of Origin China *
Item Coaxial T Connector
Connection BNC Female
Cable Type RG-6
Color Silver
Hz 0 to 1 GHz
Impedance 75 ohms
Installation Method Adapter
Package Quantity 1
Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions