Check Availability
  • VITEK 

    Camera, Turret, Fixed Lens, 12VDC

  • Item # 483F23
  • Mfr. Model # VT-THT2CKTFE
Camera, Turret, Fixed Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483F23
Mfr. Model # VT-THT2CKTFE
UNSPSC #46171621
Shipping Weight 14.0 lbs
Country of Origin China *
Item Camera
Type Turret
Lens Fixed
Power Consumption 1W (Day), 3W (Night)
Mount Ceiling, Surface, Wall
Pixels 1920(H) x 1080(V)
Includes (4) Cameras, Power Supply
For Use With Mfr. No. VT-TJB01
Exposure Conditions -40 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions