Check Availability
  • VITEK 

    Camera,Dome,Motorized Varifocal Lens

  • Item # 483C32
  • Mfr. Model # VTD-T4D6HR2MD
Camera,Dome,Motorized Varifocal Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C32
Mfr. Model # VTD-T4D6HR2MD
UNSPSC #0
Shipping Weight 1.5 lbs
Country of Origin China *
Item Camera
Type Dome
Lens Motorized Varifocal
Voltage 12VDC/24VAC
Length (In.) 3-3/64
Width (In.) 3-13/32
Depth (In.) 4-23/32
Height (In.) 3-13/32
Dia. (In.) 4-23/32
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 2.1 MP
Power Supply Not Included
Power Consumption 650mA (IR On), 220mA (IR Off), 325mA (IR On), 110mA (IR Off)
Digital Video Camera Image Sensor 1/2.9 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 50
Scanning Progressive
Pixels 1920(H) x 1080(V)
Camera Body Color White
Luminance Factor 0.001 lux (B/W), 0.1 lux (Color), 0 lux IR On
Illumination Yes
Includes Screws
For Use With Mf. No. VT-TWM4-D
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features 3D Noise Reduction, Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.