Check Availability
  • VITEK 

    Camera, Dome, 3mm Lens, 12VDC

  • Item # 483C30
  • Mfr. Model # VTD-MD2-4CH
Camera, Dome, 3mm Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C30
Mfr. Model # VTD-MD2-4CH
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item Camera
Type Dome
Lens 3mm
Voltage 12VDC
Length (In.) 4-21/64
Width (In.) 3-3/8
Depth (In.) 2-1/2
Height (In.) 3-3/64
Dia. (In.) 2-23/64
Focal Length (mm) 3
Min. Light Level (Lux) 0
Line Resolution 2.1 MP
Power Supply Not Included
Power Consumption 180mA
Digital Video Camera Image Sensor 1/2.8 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 50
Scanning Progressive
Pixels 1920(H) x 1080(V)
Camera Body Color Gray
Luminance Factor 0.001 lux
Illumination No
Includes Camera Screws, Mounting Base, Wall Mount, L Wrench
For Use With Monitors and DVRs
Day/Night Capable Day/Night
Display Color
Exposure Conditions 14 Degrees to 122 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features HDA Mini Vandal
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.