Check Availability
  • VITEK 

    Camera, Bullet, Varifocal Lens, 12VDC/24VAC

  • Item # 483C29
  • Mfr. Model # VTC-IRM40-550
Camera, Bullet, Varifocal Lens, 12VDC/24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C29
Mfr. Model # VTC-IRM40-550
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item Camera
Type Bullet
Lens Varifocal
Voltage 12VDC/24VAC
Length (In.) 4-21/64
Width (In.) 4-23/64
Depth (In.) 3-11/64
Height (In.) 4-21/64
Dia. (In.) 10-7/64
Focal Length (mm) 5 to 50
Min. Light Level (Lux) 0
Line Resolution 2.1 MP
Power Supply Not Included
Power Consumption 575mA, 290mA
Digital Video Camera Image Sensor 1/2.8 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 50
Scanning Progressive
Pixels 640(H) x 480(V)
Camera Body Color White
Luminance Factor 0.005 Lux LED Off (B/W), 0.08 Lux LED Off (Color)
Illumination Yes
Includes (4) Assembly Screws, Bracket, (4) Mounting Screws, Mounting Template, (4) Plastic Anchors, Torque Wrench, Video Sub-Out
For Use With Monitors and DVRs
Day/Night Capable Day/Night
Display Color
Exposure Conditions -58 Degrees to 221 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features Rugged Design, Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.