This item has been discontinued.  For alternate products call 1-800-217-6872.

  • VITEK 

    Camera, Bullet, Varifocal Lens, 12VDC

  • Item # 483A84
  • Mfr. Model # VTC-THB5RV
Camera, Bullet, Varifocal Lens, 12VDC

Technical Specifications

Item # 483A84
Mfr. Model # VTC-THB5RV
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin China *
Item Camera
Type Bullet
Lens Varifocal
Voltage 12VDC
Length (In.) 8-5/8
Width (In.) 3
Depth (In.) 4
Height (In.) 3
Dia. (In.) 3-7/16
Focal Length (mm) 3.3 to 12
Min. Light Level (Lux) 0
Line Resolution 5.0 MP
Power Supply Not Included
Power Consumption 120mA (IR Off), 480mA (IR On)
Digital Video Camera Image Sensor 1/2.5 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 52
Scanning Progressive
Pixels 2592(H) x 1944(V)
Camera Body Color White
Luminance Factor 0 lux (B/W), 0.001 lux AGC On (Color)
Illumination Yes
Includes Screws, Drill Template
For Use With Mf. No. VT-TJB01
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features Digital Wide Dynamic Range (D-WDR), Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.