Check Availability
  • VITEK 

    Camera, Turret, Fixed Lens, 12VDC

  • Item # 483A81
  • Mfr. Model # VTC-THB5RF
Camera, Turret, Fixed Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483A81
Mfr. Model # VTC-THB5RF
UNSPSC #0
Shipping Weight 1.5 lbs
Country of Origin China *
Item Camera
Type Turret
Lens Fixed
Voltage 12VDC
Length (In.) 8-5/8
Width (In.) 3
Depth (In.) 4
Height (In.) 3
Dia. (In.) 3-7/16
Focal Length (mm) 3.6
Min. Light Level (Lux) 0
Line Resolution 4.0 MP
Power Supply Not Included
Power Consumption 360mA (IR Off), 120mA (IR On)
Digital Video Camera Image Sensor 1/2.5 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 52
Scanning Progressive
Pixels 2592(H) x 1944(V)
Camera Body Color White
Luminance Factor 0 lux (B/W), 0.001 lux AGC On (Color)
Illumination Yes
Includes Screws, Drill Template
For Use With Mf. No. VT-TJB01
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features 2D Noise Reduction
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.