Check Availability
  • VITEK 

    Camera,Turret,Motorized Varifocal Lens

  • Item # 483A60
  • Mfr. Model # VTC-THT2RMS
Camera,Turret,Motorized Varifocal Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483A60
Mfr. Model # VTC-THT2RMS
UNSPSC #46171610
Shipping Weight 2.0 lbs
Country of Origin China *
Item Camera
Type Turret
Lens Motorized Varifocal
Voltage 12VDC
Length (In.) 5-1/8
Width (In.) 4
Depth (In.) 4
Height (In.) 5-1/8
Dia. (In.) 4-19/64
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 2.1 MP
Power Supply Not Included
Power Consumption 120mA (IR Off), 360mA (IR On)
Digital Video Camera Image Sensor 1/2.8 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 52
Scanning Progressive
Pixels 1920(H) x 1080(V)
Camera Body Color White
Luminance Factor 0 lux (B/W), 0.001 lux AGC On (Color)
Illumination Yes
Includes Screws, Drill Template
For Use With Mf. No. VT-TJB01,VT-TWM03
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features Starlight Function Low Light Color Images, Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.