Check Availability
  • VITEK 

    Camera, Bullet, Fixed Lens, 12VDC

  • Item # 483A49
  • Mfr. Model # VTC-THB2RFE
Camera, Bullet, Fixed Lens, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483A49
Mfr. Model # VTC-THB2RFE
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Camera
Type Bullet
Lens Fixed
Voltage 12VDC
Length (In.) 6-9/64
Width (In.) 2-1/2
Depth (In.) 3-1/4
Height (In.) 3-7/16
Dia. (In.) 2-49/64
Focal Length (mm) 3.6
Min. Light Level (Lux) 0.0 IR On
Line Resolution 2.1 MP
Power Supply Not Included
Power Consumption 1W (Day), 3W (Night)
Digital Video Camera Image Sensor 1/2.9 CMOS
Mount Ceiling, Surface, Wall
S/N Ratio (dB) Greater Than 52
Scanning Progressive
Pixels 1920(H) x 1080(V)
Camera Body Color White
Luminance Factor 0 lux LED On
Illumination Yes
Includes Screws, Drill Template
For Use With Mf. No. VT-TJB01
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to 140 Degrees F
Detection Range Variable
IR Illuminator Wavelength 850nm
Features Digital Wide Dynamic Range (D-WDR), Multi-Format HD Supports HD-TVI, AHD, CVI, CVBS
Indoor/Outdoor Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.