Check Availability
  • VITEK 

    2-Port Coaxial Audio/Video Adapter, Silver

  • Item # 483C11
  • Mfr. Model # VT-BNC-F10
2-Port Coaxial Audio/Video Adapter, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C11
Mfr. Model # VT-BNC-F10
UNSPSC #39121414
Shipping Weight 0.5 lbs
Country of Origin China *
Item Audio/Video Adapter
Cable Type Coaxial
Connection A BNC Female
Connection B F-Type Male
Color Silver
Number of Ports 2
Hz 1 GHz
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.