Check Availability
  • VISIONTRON 

    Signage,Engraved,11x7 in.,EXIT PLEASE

  • Item # 31HH39
  • Mfr. Model # SBB-711P2-01-BK
Signage,Engraved,11x7 in.,EXIT PLEASE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HH39
Mfr. Model # SBB-711P2-01-BK
UNSPSC #55121718
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Acrylic Sign
Type Engraved Color Core
Height (In.) 11
Length (In.) 7
Color Black with White Text
Sign Message EXIT (Front) EXIT PLEASE DO NOT ENTER (Back)
For Use With Portable Posts Mfr. No. 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU
Includes Black Bracket
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms