Check Availability
  • VISIONTRON 

    Sign Frame, Satin Chrome, 14 in. H

  • Item # 45NT69
  • Mfr. Model # FR1114HDSC
Sign Frame, Satin Chrome, 14 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NT69
Mfr. Model # FR1114HDSC
UNSPSC #55121718
Shipping Weight 3.9 lbs
Country of Origin China *
Item Sign Frame
Type Indoor/Outdoor
Height (In.) 14
Length (In.) 11
Color Satin Chrome
For Use With All Retractable Belt Posts, Rope Barrier Posts
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms