Check Availability
  • VISIONTRON 

    Sign Frame, 11in.Hx7in.L, Polished Chrome

  • Item # 40CK32
  • Mfr. Model # FR711HDPC-CSB
Sign Frame, 11in.Hx7in.L, Polished Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CK32
Mfr. Model # FR711HDPC-CSB
UNSPSC #55121908
Shipping Weight 2.0 lbs
Country of Origin China *
Item Sign Frame
Type Heavy Duty
Height (In.) 11
Length (In.) 7
Color Polished Chrome
For Use With Mfr. Model No. 711P2-01-BK 711P2-02-BK 100PS1-BK-2PK 100PS1-RD-2PK
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms