Check Availability
  • VISIONTRON 

    12" Polycarbonate Wall Mount Plate, Yellow

  • Item # 48YG12
  • Mfr. Model # WP412HC2-YW
12" Polycarbonate Wall Mount Plate, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48YG12
Mfr. Model # WP412HC2-YW
UNSPSC #46151505
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Wall Mount Plate
Color Yellow
Height 3-3/4"
Length 12"
Width 3-1/16"
Material Polycarbonate
For Use With Wall Mounted Retractable Barrier Mfr. No. WM412, WH412
* This product's country of origin is subject to change

Compliance and Restrictions