This item has been discontinued.  For alternate products call 1-800-217-6872.

  • VISION METALIZERS INC 

    ADA Compliant Angeled Mirror, Glass Lens Material, 36" Width, 24" Height

  • Item # 13W011
  • Mfr. Model # GADM3624
ADA Compliant Angeled Mirror, Glass Lens Material, 36" Width, 24" Height

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 13W011
Mfr. Model # GADM3624
UNSPSC #31241704
Shipping Weight 22.91 lbs
Country of Origin Canada *
Safety Mirror Item Flat Mirror
Mounting Type Fixed
Width 36"
Height 24"
Lens Material Glass
Backing Material No Backing
Frame Material Stainless Steel
Mirror Environment Indoor
Includes Mounting Hardware No
Mounting Hole Size 3/16''
Frame Stainless Steel
Item ADA Compliant Angeled Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms