Check Availability
  • VIRGINIA 

    Refrigeration Oil Acid Test Kit , 4 oz Sz

  • Item # 459W19
  • Mfr. Model # TKO
Refrigeration Oil Acid Test Kit , 4 oz Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 459W19
Mfr. Model # TKO
UNSPSC #40101701
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Refrigeration Oil Acid Test Kit
Form Liquid
Size 4 oz.
Color Red
Application Check Acid Level In Compressor Oil
Non-Flammable No
Non-Toxic No
Azeotropic No
Optimum Boiling Point 115 Degrees F
For Use With Mineral and Alkylbenzene Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov