Check Availability
  • VIONEX 

    5" x 7-1/4" Hand Sanitizer Wipes, 50 Wipes per Container, 50 PK

  • Item # 3WRC6
  • Mfr. Model # MVSW078510
5" x 7-1/4" Hand Sanitizer Wipes, 50 Wipes per Container, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Germicidal wipes clean, disinfect, and deodorize hard nonporous surfaces. Prevent do-it-yourself formula mixing errors and ensure stability. An ideal hand hygiene solution for staff, visitors, patients or residents who cannot get out of bed to clean their hands.
Show More Close
 

Technical Specifications

Item # 3WRC6
Mfr. Model # MVSW078510
UNSPSC #53131624
Shipping Weight 0.56 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties Antimicrobial
Wipes per Container 50
Sheet Size 5" x 7-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms