Check Availability
  • VINYLGUARD 

    60" Food Grade Conveyor Roller Cover, Orange; For Use With Roller Dia.: 1-3/8"

  • Item # 11A356
  • Mfr. Model # 31-CV-1375O
60" Food Grade Conveyor Roller Cover, Orange; For Use With Roller Dia.: 1-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PVC Heat Shrink Conveyor Roller Covers
• Tensile strength: 3000 psi 85 durometer Sold in 5-ft. lengths
Vinyl tubing fits tightly over straight and tapered rollers. Protects delicate surfaces and reduces noise and vibration. Resistant to chemicals, oils, grease, acids, chlorinated cleansers, moisture, and corrosion. Easy to clean.
Food grade covers meet FDA 21 CFR standards.
Show More Close
 

Technical Specifications

Item # 11A356
Mfr. Model # 31-CV-1375O
UNSPSC #24101701
Catalog Page 1112
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Food Grade Conveyor Roller Cover
For Use With Roller Dia. 1-3/8"
Installation Method Heat Shrink
I.D. Before Shrinking 1.5"
I.D. After Shrinking 0.750"
Material PVC
Color Orange
Length 60"
Shrink Ratio 2:1
Wall Thickness After Shrinking 0.050"
Temp. Range -4 To 221 F
Dielectric Strength 1000 V/mil
Resists Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
Standards USFDA 21CFR, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions