Check Availability
  • VIKING 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL

  • Item # 40JL15
  • Mfr. Model # U6112O-5XL
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open Road safety vest is made of soft, fluorescent mesh fabric that's both lightweight and breathable. The zip-up front fits comfortably. The 4 pockets have hook-and-loop closure to help keep contents in. Reflective striping is 2" Vi-Branceā„¢ reflective material in 4" contrasting color tape.
Show More Close
 

Technical Specifications

Item # 40JL15
Mfr. Model # U6112O-5XL
UNSPSC #46181507
Shipping Weight 0.64 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 60"
Gender Men's
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 4
Number of Pockets with Closure 4
Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
Standards ANSI/ISEA 107-2010, Class 2, Level 2,CSA Z96-09, Class 2, Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms