This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • VIKING 

    Orange/Red with Silver, ANSI 2, Zipper Closure, S

  • Item # 40JL14
  • Mfr. Model # U6112O-S
Orange/Red with Silver, ANSI 2, Zipper Closure, S

See alternate products available online.

Product Details

Open Road safety vest is made of soft, fluorescent mesh fabric that's both lightweight and breathable. The zip-up front fits comfortably. The 4 pockets have hook-and-loop closure to help keep contents in. Reflective striping is 2" Vi-Branceā„¢ reflective material in 4" contrasting color tape.
Show More Close
 

Technical Specifications

Item # 40JL14
Mfr. Model # U6112O-S
UNSPSC #46181507
Shipping Weight 0.5 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size S
Traffic Safety Vest Color Orange/Red
Fits Chest Size 37"
Gender Men's
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 4
Number of Pockets with Closure 4
Features Dual Chest Straps for ID Badge/Cell/Radio, Machine Washable
Standards ANSI/ISEA 107-2010, Class 2, Level 2,CSA Z96-09, Class 2, Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms