Check Availability
  • VIKING 

    Orange/Red with Silver, ANSI 2, Hook-and-Loop Closure, 4XL/5XL

  • Item # 10K306
  • Mfr. Model # U6110O-4XL/5XL
Orange/Red with Silver, ANSI 2, Hook-and-Loop Closure, 4XL/5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, breathable, high-visibility safety vest is designed under ANSI CLASS 2 specifications for workers who need greater visibility in poor weather conditions or work near heavy machinery or roadways where traffic is 25 to 50 mph. In general, this includes school crossing guards, railway workers, airport baggage handlers and ground crew, forestry workers, law enforcement personnel directing traffic, and parking and toll gate attendants.
Show More Close
 

Technical Specifications

Item # 10K306
Mfr. Model # U6110O-4XL/5XL
UNSPSC #46181507
Shipping Weight 0.55 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 4XL/5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 58" to 62"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" ANSI Certified Reflective Tape with 4" Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms