Check Availability
  • VIKING 

    Rain Jacket, High Visibility: Yes, ANSI Class: Class 3, Type R, Polyester, Polyurethane, M, Yellow/G

  • Item # 21Z061
  • Mfr. Model # D6329JG-M
Rain Jacket, High Visibility: Yes, ANSI Class: Class 3, Type R, Polyester, Polyurethane, M, Yellow/G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VIKINGĀ® Professional Journeyman high-visibility rain coat is constructed of 300-denier trilobal ripstop fabric for abrasion, puncture, rip, and snag resistance. Full nylon lining. Waterproof with taped and heat-sealed seams. Windproof and resists cold. Coat has a detachable hood, zip front, and flap with hook-and-loop closure. D-ring access slot. Zippered outside and inside pocket.
Show More Close
 

Technical Specifications

Item # 21Z061
Mfr. Model # D6329JG-M
UNSPSC #46181525
Catalog Page 1726
Shipping Weight 2.3 lbs
Country of Origin China *
Rainwear Style Rain Jacket
High Visibility Yes
Rainwear ANSI Class Class 3, Type R
Rainwear Size M
Rainwear Color Yellow/Green
Rainwear Features Wind Resistant
Rainwear Primary Material Polyester, Polyurethane
Hood Style Detachable
Hood Included Yes
Number of Pockets (Inside) 1
Number of Pockets (Outside) 2
Rainwear Closure Type Double Storm Flap, Hook-and-Loop, Zipper
Rainwear Cuff Style Hook-and-Loop
Fits Chest Size 40"
Gender Men's
Jacket Length 32"
Seam Style Double Stitched, Taped, Heat Sealed
Standards ANSI/ISEA 107-2015 Class 3, Type R
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms