Check Availability
  • VIKING 

    Black Flame-Resistant Insulated Bib Pants, Flame-Resistant Treated 300D Trilobal Rip Stop Polyester,

  • Item # 31TW16
  • Mfr. Model # 3957FRP-XXXL
Black Flame-Resistant Insulated Bib Pants, Flame-Resistant Treated 300D Trilobal Rip Stop Polyester,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31TW16
Mfr. Model # 3957FRP-XXXL
UNSPSC #46181508
Shipping Weight 3.1 lbs
Country of Origin China *
Item Flame-Resistant Insulated Bib Pants
Fits Waist Size 45"
Inseam 33-1/2"
Color Black
Material Flame-Resistant Treated 300D Trilobal Rip Stop Polyester
Closure Type Heavy Duty Suspenders, Zipper Fly, Snap Waist, 17" Boot Zips
Number of Pockets 5
Fabric Weight 300D
Standards ASTM D6413, CSA Z96-09, DOT
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms