Check Availability
  • VIKING 

    15"H Unisex Rubber Construction Boots, Steel Toe Type, Rubber Upper Material, Green/Black, Size 9

  • Item # 12J207
  • Mfr. Model # VW8-3-9
15"H Unisex Rubber Construction Boots, Steel Toe Type, Rubber Upper Material, Green/Black, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General use boots feature a steel shank with cushioned insole that provides comfort and support. 100% waterproof and oil- and electric shock-resistant. Slip-resistant, self-cleaning rubber lug sole is adaptable for ice studs. Extra layers of rubber provide increased metatarsal protection. Cotton canvas lining.
Show More Close
 

Technical Specifications

Item # 12J207
Mfr. Model # VW8-3-9
UNSPSC #46181604
Catalog Page 1742
Shipping Weight 6.44 lbs
Country of Origin Malaysia *
Item Rubber Construction Boots
Rubber Boot Style Knee
Toe Type Steel
Color Green/Black
Footwear Sole Pattern Self Cleaning Lug
Insulated No
Size 9
Footwear Width D
Style Number VW8-3
Gender Unisex
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Waterproof Yes
Typical Rubber Boot Application High Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms