Check Availability
  • VIKING 

    14"H Unisex Met Guard Boots, Steel Toe Type, Natural Rubber Upper Material, Black/Yellow, Size 12

  • Item # 35XG24
  • Mfr. Model # VW42-12
14"H Unisex Met Guard Boots, Steel Toe Type, Natural Rubber Upper Material, Black/Yellow, Size 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XG24
Mfr. Model # VW42-12
UNSPSC #46181604
Shipping Weight 6.82 lbs
Country of Origin Malaysia *
Item Met Guard Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black/Yellow
Footwear Sole Pattern Self Cleaning Lug
Insulated No
Size 12
Footwear Width D
Style Number VW42
Gender Unisex
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard Internal
Standards ASTM F2413-11 Grade 1 Steel Toe, CSA Z195-14/Plate
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms