Check Availability
  • VIKAN 

    Thumb Controlled Valve;Water Nozzle Trigger Flow Control;348 psi

  • Item # 31CG16
  • Mfr. Model # 93245
Thumb Controlled Valve;Water Nozzle Trigger Flow Control;348 psi Water Nozzle,351 psi,5-1/2In,White Water Nozzle,351 psi,5-1/2In,White Water Nozzle,351 psi,5-1/2In,White Water Nozzle,351 psi,5-1/2In,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for cleaning floors and machinery including rinsing off work surfaces and walls after chemical foaming, this VIKAN water nozzle features an adjustable water jet that allows soft rinsing of surfaces and helps control water consumption. Just squeeze the rubber-insulated trigger to select the desired the jet pattern, or adjust the water jet using the screw at the end of the gun. Sturdy construction for use in demanding applications, and it’s color-coded to help prevent cross contamination. Included adapter fits the Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose.
Show More Close
 

Technical Specifications

Item # 31CG16
Mfr. Model # 93245
UNSPSC #40141731
Shipping Weight 1.96 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Hot and Cold, Garden Hose X Quick Couple Adapter
Construction Brass/Stainless Steel/Rubber
Connection Quick Disconnect
Max. Pressure 348 psi
Max. Temp. 203 Degrees F
Color White
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms