Check Availability
  • VIKAN 

    Synthetic Sweeping Broom, 24" Sweep Face

  • Item # 18G881
  • Mfr. Model # 31999
Synthetic Sweeping Broom, 24" Sweep Face Push Broom,Head,24",Black Push Broom,Head,24",Black Push Broom,Head,24",Black Push Broom,Head,24",Black Push Broom,Head,24",Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas. This FDA-compliant product is ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.
Show More Close
 

Technical Specifications

Item # 18G881
Mfr. Model # 31999
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 1.7 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 2-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Black
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Sweeping Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms