Check Availability
  • VIKAN 

    Synthetic Floor Broom Head, 12" Sweep Face

  • Item # 38Y442
  • Mfr. Model # 29152
Synthetic Floor Broom Head, 12" Sweep Face Push Broom,Head,12",Green Push Broom,Head,12",Green Push Broom,Head,12",Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.
Show More Close
 

Technical Specifications

Item # 38Y442
Mfr. Model # 29152
UNSPSC #47131604
Shipping Weight 1.75 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 12"
Trim Length 4"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Green
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 12"
Broom Connection Type European Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Features FDA Compliant
For Use With Mfr. No. 29602, 29622, 29352, 29372
Includes Broom Only Included
Item Floor Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms