Check Availability
  • VIKAN 

    Synthetic Deck Scrub Head, 11" Sweep Face

  • Item # 31CF91
  • Mfr. Model # 70436
Synthetic Deck Scrub Head, 11" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This deck scrub has very effective water distribution and is ideal for use in heavily soiled areas such as meat processing plants.
Show More Close
 

Technical Specifications

Item # 31CF91
Mfr. Model # 70436
UNSPSC #47131605
Shipping Weight 0.95 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 11"
Trim Length 2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Yellow
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Deck Scrub Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms