Check Availability
  • VIKAN 

    Synthetic Combo Floor Broom, 16" Sweep Face

  • Item # 8AWC0
  • Mfr. Model # 31743
Synthetic Combo Floor Broom, 16" Sweep Face Push Broom,Head,16",Blue Push Broom,Head,16",Blue Push Broom,Head,16",Blue Push Broom,Head,16",Blue Push Broom,Head,16",Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sweeping broom has two types of bristles, stiff in the front and soft at the back. The stiff bristles loosen stubborn debris, and the soft bristles sweep away fine particles. Combining the best of both stiff and soft-bristled brooms, the Combo Push Broom can handle almost any job. The total-color broom makes conforming to color-coding HACCP plans easy.
Show More Close
 

Technical Specifications

Item # 8AWC0
Mfr. Model # 31743
UNSPSC #47131605
Catalog Page 1540
Shipping Weight 1.0 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Blue
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 16"
Broom Connection Type European Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Features FDA Compliant
For Use With Mfr. No. 29603, 29623, 29353, 29373
Includes Broom Only Included
Item Combo Floor Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms