Check Availability
  • VIKAN 

    Synthetic Broom Head, 16" Sweep Face

  • Item # 9UCC4
  • Mfr. Model # 31783
Synthetic Broom Head, 16" Sweep Face Push Broom,Head,16",Blue Push Broom,Head,16",Blue Push Broom,Head,16",Blue Push Broom,Head,16",Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VikanĀ® color-coded broom head is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. This floor broom has soft bristles for sweeping dry, fine particles. The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect. The wide block makes sweeping more efficient and allows workers to cover more area at once.
Show More Close
 

Technical Specifications

Item # 9UCC4
Mfr. Model # 31783
UNSPSC #47131615
Catalog Page 1547
Shipping Weight 1.1 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 2-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Blue
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 2 x 16"
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Welcome Sign In