Check Availability
  • VIKAN 

    Synthetic Broom Head, 16" Sweep Face

  • Item # 5WUJ6
  • Mfr. Model # 31797
Synthetic Broom Head, 16" Sweep Face Push Broom,Head,16",Orange Push Broom,Head,16",Orange Push Broom,Head,16",Orange Push Broom,Head,16",Orange Push Broom,Head,16",Orange Push Broom,Head,16",Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VikanĀ® broom head is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. This medium-size, soft bristle broom head is made from durable polyester and resists chemicals, temperatures, and acids. The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas.
Show More Close
 

Technical Specifications

Item # 5WUJ6
Mfr. Model # 31797
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 1.25 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Orange
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms