Check Availability
  • VIKAN 

    Synthetic Broom Head, 24" Sweep Face

  • Item # 45PC67
  • Mfr. Model # 31949
Synthetic Broom Head, 24" Sweep Face Push Broom,Head,24",Black Push Broom,Head,24",Black Push Broom,Head,24",Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wide head sweeping broom has two types of bristles and is great for wet and dry sweeping applications and is acid- and - chemical resistant. When pushing the broom forward the front rows, which have firm bristles, loosen the dirt and push heavier debris. The back rows have the softer bristles that gather finer particles. Can be used with any product requiring a handle within the Vikan color-coded system, sold separately.
Show More Close
 

Technical Specifications

Item # 45PC67
Mfr. Model # 31949
UNSPSC #47131615
Catalog Page 1546
Shipping Weight 1.76 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 2-1/2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Black
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms