Check Availability
  • VIKAN 

    Synthetic Broom Head, 15-1/4" Sweep Face

  • Item # 38EV57
  • Mfr. Model # 31733
Synthetic Broom Head, 15-1/4" Sweep Face Push Broom,Head,15-1/4",Blue Push Broom,Head,15-1/4",Blue Push Broom,Head,15-1/4",Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vikan's 16" Ultra Safe Technology medium floor broom with Ultra Bristle Security is effective for sweeping in dry or wet high risk areas. The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning. This FDA-compliant product is ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.
Show More Close
 

Technical Specifications

Item # 38EV57
Mfr. Model # 31733
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 0.19 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 15-1/4"
Trim Length 2-1/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Blue
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms