Check Availability
  • VIKAN 

    Synthetic Broom Head, 19" Sweep Face

  • Item # 2RWJ1
  • Mfr. Model # 29203
Synthetic Broom Head, 19" Sweep Face Push Broom,Head,19",Blue Push Broom,Head,19",Blue Push Broom,Head,19",Blue Push Broom,Head,19",Blue Push Broom,Head,19",Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VikanĀ® color-coded broom head is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. Color-coded system helps provide safety and easy identification. Stiff-bristle broom head is made from durable polyester and resists chemicals, temperatures, and acids. This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. Brush is also suitable for use in wet and external areas.
Show More Close
 

Technical Specifications

Item # 2RWJ1
Mfr. Model # 29203
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 2.45 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 19"
Trim Length 4-1/2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color Blue
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 2-1/2 x 19"
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms