Check Availability
  • VIKAN 

    Synthetic Broom Head, 24" Sweep Face

  • Item # 2RWH7
  • Mfr. Model # 31945
Synthetic Broom Head, 24" Sweep Face Push Broom,Head,24",White Push Broom,Head,24",White Push Broom,Head,24",White Push Broom,Head,24",White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fully color-coded floor broom has two types of bristles to first help loosen stubborn dirt and move heavy debris, and then gather the finer particles. Polypropylene broom head is great for use in areas where cross-contamination is a concern. Durable construction is chemical- and corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 2RWH7
Mfr. Model # 31945
UNSPSC #47131604
Catalog Page 1546
Shipping Weight 1.65 lbs
Country of Origin Denmark *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 2"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester
Bristle Color White
Color Coding System Yes
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Broom Connection Type European Thread
Chemical Resistant Yes
Acid Resistant Yes
Item Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms