Check Availability
  • VIKAN 

    Polypropylene Hand Held Dust Pan, Overall Length 11-1/2", Overall Width 13"

  • Item # 9MDK6
  • Mfr. Model # 56602
Polypropylene Hand Held Dust Pan, Overall Length 11-1/2", Overall Width 13" Hand Held Dust Pan,Green,Polypropylene Hand Held Dust Pan,Green,Polypropylene Hand Held Dust Pan,Green,Polypropylene Hand Held Dust Pan,Green,Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VikanĀ® color-coded dust pan is a FDA-compliant cleaning tool ideal for cleaning where hygiene and cross-contamination is a concern. This hygienic dustpan has a sharp edge so food particles are efficiently brushed into it. The neck joint is very robust and can withstand strong downward pressure. Made from durable polypropylene.
Show More Close
 

Technical Specifications

Item # 9MDK6
Mfr. Model # 56602
UNSPSC #47131601
Catalog Page 1546
Shipping Weight 1.0 lbs
Country of Origin Denmark *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Polypropylene
Overall Dust Pan Width 13"
Overall Dust Pan Depth 11-1/2"
Dust Pan Handle Length 5-1/2"
Dust Pan Color Green
Color Coding System Yes
Features FDA Compliant, Color Coded
Item Hand Held Dust Pan
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions