Check Availability
  • VIKAN 

    8"L Polyester Short Handle Detail Brush, Blue

  • Item # 31CF29
  • Mfr. Model # 44013
8"L Polyester Short Handle Detail Brush, Blue Scrub Brush,Polyester,Short Handle Scrub Brush,Polyester,Short Handle Scrub Brush,Polyester,Short Handle Scrub Brush,Polyester,Short Handle Scrub Brush,Polyester,Short Handle Scrub Brush,Polyester,Short Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Small compact hand brush is suitable for cleaning in and around gaskets, rubber strips, and joints on machinery. It is also ideal for cleaning equipment link conveyor belts. This FDA-compliant product is ideal for cleaning where hygiene and cross-contamination are concerns. Use it with other color-coded items for safety and easy identification.
Show More Close
 

Technical Specifications

Item # 31CF29
Mfr. Model # 44013
UNSPSC #47131605
Catalog Page 1546
Shipping Weight 0.07 lbs
Country of Origin Denmark *
Cleaning Brush Style Short Handle
Item Detail Brush
Trim Length 1/2"
Bristle Color Blue
Bristle Material Polyester
Brush Length 2"
Overall Length 8"
Handle Material Polypropylene
Handle Color Blue
Handle Length 5-1/2"
Brush Width 1/2"
Brush Bristle Firmness Stiff
Acid Resistant Yes
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System Yes
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms