Check Availability
  • VIKAN 

    8-5/64"L Polyester Short Handle Detail Brush, Pink

  • Item # 459V34
  • Mfr. Model # 5551301
8-5/64"L Polyester Short Handle Detail Brush, Pink
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 459V34
Mfr. Model # 5551301
UNSPSC #0
Shipping Weight 0.07 lbs
Country of Origin Denmark *
Cleaning Brush Style Short Handle
Item Detail Brush
Trim Length 2-1/4"
Bristle Color Pink
Bristle Material Polyester
Brush Length 8-5/64"
Overall Length 8-5/64"
Handle Material Polypropylene
Handle Color Pink
Handle Length 5-51/64"
Brush Width 1-13/16"
Brush Bristle Firmness Soft
Acid Resistant Yes
Chemical Resistant Yes
Temperature Resistant Yes
Color Coding System Yes
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms