Check Availability
  • VIKAN 

    7-29/32" Polyester Tube and Valve Brush, 1/2" Brush Dia.

  • Item # 34CJ49
  • Mfr. Model # 53544
7-29/32" Polyester Tube and Valve Brush, 1/2" Brush Dia. Tube and Valve Brush,Polyester,1/2" Dia. Tube and Valve Brush,Polyester,1/2" Dia. Tube and Valve Brush,Polyester,1/2" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft tube brush is great for cleaning pipes and other small areas. This smaller version of the pipe brush can fit into even tighter pipes. It is best used with flexible handles 5350 and 53525. The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes and the nylon handle 53525 can be combined with the brush for the ultimate flexibility.
Show More Close
 

Technical Specifications

Item # 34CJ49
Mfr. Model # 53544
UNSPSC #27113002
Shipping Weight 0.05 lbs
Country of Origin Denmark *
Cleaning Brush Style Replacement Brush Head
Item Tube and Valve Brush
Brush Length 6-2/3"
Brush Dia. 1/2"
Bristle Material Polyester
Handle Length Not Included
Overall Length 7-29/32"
Bristle Color Red
Trim Length 1/2"
Handle Material Not Included
Color Coding System Yes
Acid Resistant Yes
Chemical Resistant Yes
Features Fda Compliant
* This product's country of origin is subject to change

Compliance and Restrictions