Check Availability
  • VIKAN 

    7-29/32" Polyester Tube and Valve Brush, 3-1/2" Brush Dia.

  • Item # 31CG27
  • Mfr. Model # 53912
7-29/32" Polyester Tube and Valve Brush, 3-1/2" Brush Dia. Tube and Valve Brush,Poly,2-5/16" Dia. Tube and Valve Brush,Poly,2-5/16" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tube brushes for flexible handles are a great solution for cleaning machinery and equipment with narrow valves, pipes, and other parts. This full-bristle tube brush cleans many commonly sized tubes and valves. The specialized thread on this brush fits the Vikan long flexible handles 5350 and 53525. The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned.
Show More Close
 

Technical Specifications

Item # 31CG27
Mfr. Model # 53912
UNSPSC #27113002
Shipping Weight 0.17 lbs
Country of Origin Denmark *
Cleaning Brush Style Replacement Brush Head
Item Tube and Valve Brush
Brush Length 6-1/2"
Brush Dia. 3-1/2"
Bristle Material Polyester
Handle Length Not Included
Overall Length 7-29/32"
Bristle Color Green
Trim Length 2-5/16"
Handle Material Not Included
Color Coding System Yes
Chemical Resistant Yes
Features Fda Compliant
* This product's country of origin is subject to change

Compliance and Restrictions