Check Availability
  • VIKAN 

    36" Polyester Tube and Valve Brush, 2" Brush Dia.

  • Item # 31CF38
  • Mfr. Model # 53825
36" Polyester Tube and Valve Brush, 2" Brush Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tube and valve brush is designed to clean hard-to-reach areas. The soft bristles are attached to a helically wound stainless steel shaft making it strong, FDA-compliant, and chemically resistant.
Show More Close
 

Technical Specifications

Item # 31CF38
Mfr. Model # 53825
UNSPSC #27113002
Shipping Weight 0.36 lbs
Country of Origin Denmark *
Cleaning Brush Style Short Handle
Item Tube and Valve Brush
Brush Length 6-1/4"
Brush Dia. 2"
Bristle Material Polyester
Handle Length 5-1/4"
Overall Length 36"
Handle Type Straight
Bristle Color White
Trim Length 2"
Handle Material Polypropylene
Color Coding System Yes
Chemical Resistant Yes
Features Fda Compliant
* This product's country of origin is subject to change

Compliance and Restrictions