Check Availability
34-1/4" Polyester Tube and Valve Brush, 3" Brush Dia.
  • VIKAN 

    34-1/4" Polyester Tube and Valve Brush, 3" Brush Dia.

  • Item # 31CF64
  • Mfr. Model # 53835
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tube and valve brush is designed to clean hard-to-reach areas. The soft bristles are attached to a helically wound stainless steel shaft making it strong, FDA-compliant, and chemically resistant.
Show More Close
 

Technical Specifications

Item # 31CF64
Mfr. Model # 53835
UNSPSC #27113002
Shipping Weight 0.3 lbs
Country of Origin Denmark *
Cleaning Brush Style Short Handle
Item Tube and Valve Brush
Brush Length 6-1/4"
Brush Dia. 3"
Bristle Material Polyester
Handle Length 4-3/4"
Overall Length 34-1/4"
Handle Type Straight
Bristle Color White
Trim Length 3"
Handle Material Polypropylene
Color Coding System Yes
Chemical Resistant Yes
Features Fda Compliant

* This product's country of origin is subject to change

Compliance and Restrictions