Check Availability
  • VIKAN 

    19-1/2" Polyester Tube and Valve Brush, 2-3/8" Brush Dia.

  • Item # 38Y515
  • Mfr. Model # 53705
19-1/2" Polyester Tube and Valve Brush, 2-3/8" Brush Dia. Tube and Valve Brush,Poly,2-3/8" Dia. Tube and Valve Brush,Poly,2-3/8" Dia. Tube and Valve Brush,Poly,2-3/8" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tube brush is the largest diameter of the tube brushes. It is used to clean pipes, tab outlets, and narrow spaces between machine parts. The bristles are attached to a helically wound stainless steel shaft which makes it chemical resistant and strong.
Show More Close
 

Technical Specifications

Item # 38Y515
Mfr. Model # 53705
UNSPSC #27113002
Shipping Weight 0.2 lbs
Country of Origin Denmark *
Cleaning Brush Style Long Handle
Item Tube and Valve Brush
Brush Length 5-51/64"
Brush Dia. 2-3/8"
Bristle Material Polyester
Handle Length 13-1/2"
Overall Length 19-1/2"
Bristle Color White
Trim Length 2-3/8"
Handle Material Polypropylene, Stainless Steel
Color Coding System Yes
Acid Resistant Yes
Chemical Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions